Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayline® Medina 63"W Right Curved Desk Return With Pencil-Box-File Pedestal Mahogany

Rollover image to zoom in

Click image to enlarge

See all 118 items in product family

Mayline® Medina 63"W Right Curved Desk Return With Pencil-Box-File Pedestal Mahogany

Item #: WBB2126233

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $759.00 Save up to 41%
Price: $ 445.95
Product Information
Customer Review
Product Q&A
Accessories
Mayline® Medina 63"W Right Curved Desk Return With Pencil-Box-File Pedestal Mahogany

The Medina Series of laminate casegoods combines Italian-influenced designs, style, and durability. Medina features a floating work surface with a beveled edge that combined with three different laminates sets Medina above all other lines.

Product Specifications

    • WIDTH INCHES63
    • DEPTH INCHES24
    • HEIGHT INCHES29-1/2
    • ASSEMBLYUnassembled
    • BRANDMayline®
    • DESCRIPTIONCurved Curved Return - Right-Handed Pencil/Box/File
    • COLLECTIONMedina
    • LIMITED WARRANTYLimited Lifetime
    • TOP THICKNESS INCHES1
    • CERTIFIED/APPROVEDCARB Compliant
    • PEDESTAL TYPEPencil/Box/File
    • TOP COLORMahogany
    • MANUFACTURERS PART NUMBERMNRTPRLMH
    • TOTAL DEPTH INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!