discount codeFree shipping over 300

Applied at checkout

Safco® Medina 72"W Rectangle Straight Desk 72"W x 36"D x 29-1/2"H Sea Salt

Safco® Medina 72"W Rectangle Straight Desk 72"W x 36"D x 29-1/2"H Sea Salt

Item #: WBB2149333

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$809.00 up to 41% OFF

Price: $475.95

Quantity

Popular item in this category

Safco® Medina Series Presentation Board Textured Sea Salt

Usually ships in 5 to 8 days

Not Yet Rated

$478.95

Customers Also Viewed

Safco® Medina 72"W Rectangle Straight Desk 72"W x 36"D x 29-1/2"H Sea Salt

The Medina Series of laminate casegoods combines Italian-influenced designs, style, and durability. Medina features a floating work surface with a beveled edge that combined with five different laminates sets Medina above all other lines.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES36
  • HEIGHT INCHES29-1/2
  • ASSEMBLYUnassembled
  • BRANDSafco®
  • DESCRIPTIONStraight Front Desk
  • COLLECTIONMedina
  • LIMITED WARRANTYLimited Lifetime
  • SHAPERectangle
  • TOP THICKNESS INCHES1
  • CERTIFIED/APPROVEDCARB Compliant
  • TOP COLORWhite
  • MANUFACTURERS PART NUMBERMNDS72TSS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Safco® Medina 72"W Rectangle Straight Desk 72"W x 36"D x 29-1/2"H Sea Salt

Safco® Medina 72"W Rectangle Straight Desk 72"W x 36"D x 29-1/2"H Sea Salt

Item #: WBB2149333

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top