Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

60"W Model Shown

Flexsteel Overhead Storage for Credenza- 66"W x 14"D x 46"H Mahogany Finish - Governors Series
See all 41 items in product family

Flexsteel Overhead Storage for Credenza- 66"W x 14"D x 46"H Mahogany Finish - Governors Series

Item #: WBB1316848

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,308.00 Save up to 48%
Price: $ 685.00
Product Information
Customer Review
Product Q&A
Accessories
Governors Series Overhead Storage 66"W x 14"D x 46"H Mahogany Finish

Traditional integrity is inherent in the attention to detail with our Governors series and with an expansive line offering in an Engraved Executive Mahogany finish, Governors provides solutions to any office environment. Solid wood moldings and bases, mitered edges and swinging bail drawer pulls are true indications of traditional styling. Desks feature pull-out writing shelves for extra work surface area. Central locking conveniently locks all drawers with the turn of a single key.

Features

  • Construction - A richly Engraved Executive Mahogany finish on a construction of wood, medium density fiberboard, veneer and other wood products. All top surfaces are high-pressure laminate to help protect work surfaces against scuffs, stains and moderate heat. All other exposed surfaces are protected by Flexsteel's multi-step TOPGUARD® finishing process to guard against stains and scratches from everyday use
  • Two adjustable shelves
  • Two stationary shelves
  • Cable access grommet
  • -61 fits atop the 7350-571, 7350-581, 7350-517, 7350-518, 7350-527, 7350-528, 7350-24,-577 & 7350-588
  • 20" vertical clearance for monitor



View the Governors collection here.

Product Specifications

    • WIDTH INCHES66
    • DEPTH INCHES14
    • HEIGHT INCHES46
    • COLOR FINISHEngraved Executive Mahogany
    • ASSEMBLYAssembled
    • BRANDFlexsteel / DMI
    • DESCRIPTIONOverhead Storage
    • COLLECTIONGovernors
    • LIMITED WARRANTYLifetime Limited
    • TOP CONSTRUCTIONLaminate
    • TOP THICKNESS INCHES1
    • CERTIFIED/APPROVEDANSI/BIFMA
    • NUMBER OF SHELVES4
    • TOTAL DEPTH INCHES14
    • TOP COLORMahogany
    • FRAME COLORMahogany
    • MANUFACTURERS PART NUMBER7350-61
    • WIRE MANAGEMENTYes
    • TYPEHutch
    • FRAME CONSTRUCTIONLaminate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!