Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® Credenza and Hutch Kit - 71" - Bordeaux & Graphite - Prestige+

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Bestar® Credenza and Hutch Kit - 71" - Bordeaux & Graphite - Prestige+

Item #: WBB379091

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,133.00 Save up to 41%
Price: $ 673.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Credenza and Hutch Kit in Bordeaux & Graphite

Includes credenza, hutch for credenza, and two pedestals


View the Prestige+ collection here.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES71-1/8
    • DEPTH INCHES23-3/8
    • HEIGHT INCHES66-3/4
    • BRANDBestar®
    • DESCRIPTIONCredenza and Hutch Kit
    • COLLECTIONPrestige+
    • LIMITED WARRANTY10 Years
    • SHAPERectangle
    • TOP CONSTRUCTIONMelamine
    • PEDESTAL TYPEBox/Box/File
    • CAPACITY1 Person
    • STYLEDouble Pedestal
    • FRAME CONSTRUCTIONMelamine
    • DOORS4
    • TOP COLORBordeaux
    • FILE DRAWER QUANTITY1
    • MANUFACTURERS PART NUMBER99851-1439
    • FRAME COLORGraphite
    • TYPEWood Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed