Bestar® Prestige + L-Desk with Hutch with Electric Height AdjusTable Table Bordeaux & Graphite

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Bestar® Prestige + L-Desk with Hutch with Electric Height AdjusTable Table Bordeaux & Graphite

Item #: WBB1978005

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,156.75 Save up to 42%
Price: $ 1,246.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bestar® Prestige + L-Desk with Hutch with Electric Height Adjustable Table Bordeaux & Graphite

Prestige + is a timeless modular collection that will adapt to your needs, over time. With its wide range of products, it is ideal for every type of office. The work surfaces are made of a durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear. The electric mechanism allows you to quickly and quietly adjust the height of the table from 28" to 45". The control button is located on the front edge of the work surface for an easy access. Voltage : 110V. The L-Desk features an impact resistant PVC edge, classic moldings and a modesty panel on the credenza. Grommet is available on the credenza for efficient wire management. The pedestal offers two utility drawers and one file drawer with letter/legal filing system. One lock secures bottom two drawers. The drawers are on ball-bearing slides and the keyboard shelf has double extension ball-bearing slides for a smooth and quiet operation. The hutch for credenza offers large closed storage space, efficient wire management and side moldings. The opening has 11'' 3/4 high which is ideal for letter format binders. The doors are fitted with strong adjustable hinges. The credenza, the hutch and the height adjustable table meet or exceed ANSI/BIFMA performance standards. The station is fully reversible. Also available in Chocolate. Overall dimensions : 71.1" x 70.9" x 66.9". Credenza : 71.1" x 22.4" x 30.4". Height adjustable table : 47.6" x 24" x 28" to 45".

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES70-7/8
    • DEPTH INCHES71-1/8
    • HEIGHT INCHES28 to 45
    • ASSEMBLYUnassembled
    • BRANDBestar®
    • DESCRIPTIONL-Desk with Hutch with Electric Height Adjustable Table
    • COLLECTIONPrestige+
    • SHAPEL Shape
    • TOP CONSTRUCTIONMelamine
    • PEDESTAL TYPEBox/Box/File
    • VOLTAGE110v
    • TOP COLORBordeaux
    • LOCKING DRAWERSYes
    • FILE DRAWER QUANTITY1
    • MANUFACTURERS PART NUMBER99886-39
    • FRAME COLORGraphite
    • TYPEWood Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed