Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® L Desk - 60" - Bordeaux & Graphite - Prestige+

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Bestar® L Desk - 60" - Bordeaux & Graphite - Prestige+

Item #: WBB379085

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $380.00 Save up to 36%
Price: $ 242.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
L-shaped Workstation in Bordeaux & Graphite

Collection features a steadfast value and guaranteed a traditional longevity design. Ideal for every type of Offices including home office. Design with durable 1" commercial grade work surfaces with melamine finish that resist scratches, stains and burns and shock resistant PVC 0.1" edge. The L-shaped workstation features efficient wire management with grommets, classic ribbed side moldings and a large work surface. This item meets or exceeds AINSI/BIFMA performance standards.


View the Prestige+ collection here.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES59-3/8
    • DEPTH INCHES62-3/4
    • HEIGHT INCHES30-3/8
    • BRANDBestar®
    • DESCRIPTIONL-shaped Desk
    • COLLECTIONPrestige+
    • LIMITED WARRANTY10 Years
    • SHAPEL Shape
    • TOP CONSTRUCTIONMelamine
    • CAPACITY1 Person
    • FRAME CONSTRUCTIONMelamine
    • WIRE MANAGEMENTYes
    • TOP COLORBordeaux
    • MANUFACTURERS PART NUMBER99420-39
    • FRAME COLORGraphite
    • TYPEWood Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed