Bestar® Corner Desk with Pedestal - Bordeaux and Graphite - Prestige + Series

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Bestar® Corner Desk with Pedestal - Bordeaux and Graphite - Prestige + Series

Item #: WBB2220967

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $993.65 Save up to 55%
Promotion Price: $ 445.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends August 10, 2019.


Bestar® Corner Desk with Pedestal - Bordeaux and Graphite - Prestige + Series

Prestige + is a timeless modular collection that will adapt to your needs, over time. With its wide range of products, it is ideal for every type of office. The desk is made of a durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear. It features an impact resistant thick PVC edge, a modesty panel and classic moldings. Grommets are available on the desk for efficient wire management. The desk meets or exceeds ANSI/BIFMA performance standards. The pedestal offers two utility drawers and one file drawer with letter/legal filing system. One lock secures bottom two drawers. The drawers and the keyboard shelf are on ball-bearing slides for a smooth and quiet operation. The station is fully reversible.

Product Specifications

    • WIDTH INCHES71
    • DEPTH INCHES71
    • HEIGHT INCHES30-2/5
    • ASSEMBLYUnassembled
    • BRANDBestar®
    • DESCRIPTIONCorner Desk w/ Pedestal
    • COLLECTIONPrestige+
    • LIMITED WARRANTY10 Years
    • SHAPEL Shape
    • TOP CONSTRUCTIONMelamine
    • PROMOTION10 Percent Savings
    • PEDESTAL TYPEBox/Box/File
    • STYLESingle Pedestal
    • FRAME CONSTRUCTIONParticleboard
    • WIRE MANAGEMENTYes
    • TOP COLORBrown
    • LOCKING DRAWERSYes
    • KEYBOARD SHELFYes
    • MANUFACTURERS PART NUMBER99899-39
    • FRAME COLORGraphite
    • TYPEWood Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed