Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Reception Desk Return with Plexiglass - 42"W x 24"D x 29"H - Mocha

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Boss Reception Desk Return with Plexiglass - 42"W x 24"D x 29"H - Mocha

Item #: WBB2241777

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 164.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Boss Reception Desk Return with Plexiglass - 42"W x 24"D x 29"H - Mocha

Reversible reception return. Intended for use only with the N269 reception desk shell. Finished in durable yet attractive Mocha laminate with plexiglass.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES24
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDBoss
    • DESCRIPTIONReception Desk Return
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • SHAPEBow Front
    • TOP CONSTRUCTIONWood
    • FRAME CONSTRUCTIONWood
    • WIRE MANAGEMENTYes
    • TOP COLORMocha
    • MANUFACTURERS PART NUMBERN280G-MOC
    • FRAME COLORMocha
    • TYPEReturn

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!