Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Return Desk - 30"W x 24"D x 29-1/2"H - Dark Cherry

Rollover image to zoom in

Click image to enlarge

See all 207 items in product family

Offices To Go™ Return Desk - 30"W x 24"D x 29-1/2"H - Dark Cherry

Item #: WBB1373552

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $213.00 Save up to 54%
Price: $ 96.95
Product Information
Customer Review
Product Q&A
Accessories
Offices To Go™ - Return Shell Reversible, 30"W x 24"D x 29-1/2"H, Dark Cherry

Offices to Go Superior Laminate Return Shell Reversible, 30"W x 24"D x 29.5"H, American Dark Cherry . Superior Laminate Desking emphasizes clean, contemporary styling and superior construction.


View the Offices To Go™ collection here.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES24
    • HEIGHT INCHES29-1/2
    • ASSEMBLYUnassembled
    • BRANDGlobal Furniture Group
    • DESCRIPTIONReturn Desk
    • COLLECTIONOffices To Go™
    • LIMITED WARRANTY5 Year Warranty
    • PACKAGE QUANTITY1
    • SHAPERectangle
    • CERTIFIED/APPROVEDGreenguard Certified
    • FRAME CONSTRUCTIONLaminate
    • WIRE MANAGEMENTYes
    • TOP COLORCherry
    • RETURNReversible
    • MANUFACTURERS PART NUMBERSL3024R-ADC
    • FRAME COLORCherry
    • TOTAL DEPTH INCHES24
    • TYPEReturn

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!