Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture Managers Desk - 66" - Harvest Cherry - Saratoga Series

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Bush Furniture Managers Desk - 66" - Harvest Cherry - Saratoga Series

Item #: WBB485084

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 704.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bush Furniture Managers Desk - 66" - Harvest Cherry - Saratoga Series

The Bush Furniture Saratoga Executive Desk offers luxurious looks at a lasting value. Pen letters, pay bills or outfit your professional-grade home or private office with a traditional Executive Desk built for everyday use. The durable thermally fused laminate finish lasts for years while resisting scratches and stains. A Black desktop insert further protects the wide work surface and enhances the warm Harvest Cherry finish. Gold-finished Brass hardware and timeless design accents match the traditional styling of your home office or professional workspace. Not just for looks, the Executive Desk contains three full-extension file drawers gliding on smooth ball-bearing slides for easy access to contents. A pair of box drawers and the center pencil drawer accommodate writing utensils and office supplies. Equipped with a Bush Furniture 10 Year Warranty, Saratoga meets ANSI/BIFMA quality test standards for performance and safety. Browse the full collection of coordinating commercial office furniture.

Features:

  • Durable thermally fused laminate finish fends off scratches and stains
  • Roomy 66W x 30D traditional Executive Desk accommodates monitors or laptop, phone, printer and more with space to spare
  • Black desktop insert perfectly complements the Harvest Cherry finish while protecting the surface to ensure lasting elegance
  • Left pedestal features two lockable file drawers, and right pedestal contains two box drawers and a file drawer
  • Box drawers hold office supplies, and file drawers glide on full-extension ball-bearing slides for an easy reach to letter, legal and A4-size paperwork
  • Center pencil drawer for writing utensils, sticky notes or miscellaneous items
  • Gold-finished Brass hardware, accent molding and decorative edge detailing match your traditional home or office decor
  • Meets ANSI/BIFMA quality test standards for safety and performance
  • Backed by a Bush Furniture 10 Year Warranty


Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES66
    • DEPTH INCHES29-1/2
    • HEIGHT INCHES30-3/4
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTION66" Manager Desk
    • COLLECTIONSaratoga Executive
    • LIMITED WARRANTY10 Years
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEFile/File; Box/Box/File
    • CAPACITY1 Person
    • TOP COLORCherry
    • FILE DRAWER QUANTITY3
    • DRAWER LOCKYes
    • MANUFACTURERS PART NUMBEREX45666-03K
    • C.A.R.B. COMPLIANTYes
    • FRAME COLORCherry
    • TYPEWood Desk

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Desk has short drawers, owned desk 5-years

Your review: Desk depth is around 30 inches including top overhang. Actual cabinet depth for drawers is about 24 inches. Depth of drawer 18 inches, so there is 6 inches of dead space behind each drawer. 6 inch X 3 drawers = 18 inches unused space which is equal to one extra drawer I could have used for filing papers. If one is handy, they could saw new sides and bottom. Desk is a kit,assembly required, made of pressed wood covered with thin contact like paper. I have given my 5-year desk careful handling and it has held up well, although the cherry stain is worn off some where my wrist rubs the edge.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!