Bush Furniture Right Hand Wood Desk with Bow Front - Mahogany - Series C

Rollover image to zoom in

Click image to enlarge

See all 152 items in product family

Bush Furniture Right Hand Wood Desk with Bow Front - Mahogany - Series C

Item #: WBB473985

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 349.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bush Furniture Right Hand Wood Desk with Bow Front - Mahogany - Series C

Expand your work surface with the BBF Series C Collection 60W x 43D Right Hand L-Bow Desk Shell in Mahogany for a classic styling with clean lines and extended modesty panels. The Bow Desk is constructed with 100% thermally fused laminate for durability and superior resistance to scratches and stains. Create an expansive corner workstation with any Series C Credenza or Return Bridge on the right hand side of the Desk. You'll enjoy the integrated wire management located within both desktop and leg grommets to conceal cables to keep your desk area uncluttered. Spacious design includes room for 2 or 3 drawer Mobile Pedestals and can be customized with desktop accessories like the Keyboard Trays for convenience. Compensate for uneven floor surfaces with adjustable levelers. Meets ANSI/BIFMA test standards in place at time of manufacture. The Series C Collection is backed by the BBF 10-Year Warranty. American made with U.S. and imported parts.

Features:

  • Durable thermally fused laminate work surfaces feature superior resistance to scratches and stains
  • All work Surfaces and leg end panels are 1" thick
  • Accepts any Credenza or Return Bridge on right side
  • Accepts Keyboard Tray or Articulating Keyboard Trays in corner position
  • All desk work surfaces feature wire management grommets which can accept Monitor Arm w/Post
  • Meets ANSI/BIFMA standards for safety and performance
  • Commercial quality backed by 10-year Warranty
  • American made with U.S. and imported parts
  • Level 1 certified to the ANSI/BIFMA e3 Furniture Standard for environmental sustainability
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES58-7/8
    • DEPTH INCHES42-7/8
    • HEIGHT INCHES29-3/4
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTIONRight L-Bow Desk
    • COLLECTIONSeries C
    • LIMITED WARRANTY10 Years
    • SHAPEBow Front
    • TOP CONSTRUCTIONLaminate
    • CAPACITY1 Person
    • FRAME CONSTRUCTIONLaminate
    • WIRE MANAGEMENTYes
    • TOP COLORMahogany
    • MANUFACTURERS PART NUMBERWC36722
    • C.A.R.B. COMPLIANTYes
    • FRAME COLORMahogany
    • TYPEWood Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed