Bush Furniture Storage Cabinet - 24" -  Hansen Cherry - Series A

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Bush Furniture Storage Cabinet - 24" - Hansen Cherry - Series A

Item #: WBB473904

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 352.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bush Furniture Storage Cabinet - 24" - Hansen Cherry - Series A

Increase the storage in your workspace with the BBF Series A 24W Piler/Filer finished in Hansen Cherry for a versatile C-Leg table design that permits easy configurations. This stylish multi-storage component provides a combination of organizational techniques. This Piler/Filer provides two open storage areas along with two adjustable - removable shelves if you like to pile your work into compartments. In addition, this unit offers a locking lateral file with drawer glides on full-extension ball-bearing slides, which accommodates letter, legal or A4 files. This unit is constructed with 100% thermally fused laminate for durability and superior resistance to scratches and stains. The Piler/Filer is desk height for side-by-side configurations, and works with the Series A 24W Hutch. Grommet in the back panel allows for wire access into the storage cabinet and offers adjustable leveling glides to correct uneven floor surfaces. Solid construction meets ANSI/BIFMA test standards in place at time of manufacture. The Series A Collection is backed by the BBF 10-Year Warranty. American made with U.S. and imported parts.

Features:

  • Durable thermally fused laminate work surfaces feature superior resistance to scratches and stains
  • Accepts the addition of 24"W Hutch
  • Lateral file drawer holds letter, legal, or A4 files
  • Open storage includes two adjustable shelves
  • Provides open and concealed storage
  • Meets ANSI/BIFMA standards for safety and performance
  • Commercial quality backed by 10-year Warranty
  • American made with U.S. and imported parts
  • GSA Approved
  • Level 1 certified to the ANSI/BIFMA e3 Furniture Standard for environmental sustainability.
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES23-1/2
    • DEPTH INCHES23-3/8
    • HEIGHT INCHES29-3/4
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTION24" Storage Unit
    • COLLECTIONSeries A
    • LIMITED WARRANTY10 Years
    • TOP CONSTRUCTIONLaminate
    • FRAME CONSTRUCTIONLaminate
    • TOP COLORCherry
    • FILE DRAWER QUANTITY1
    • NUMBER OF SHELVES2
    • MANUFACTURERS PART NUMBERWC94423P
    • C.A.R.B. COMPLIANTYes
    • FRAME COLORBlack
    • TYPEStorage Cabinet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed