Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayline® Sterling Series 36" Storage Cabinet with Acrylic Doors Textured Driftwood

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Mayline® Sterling Series 36" Storage Cabinet with Acrylic Doors Textured Driftwood

Item #: WBB2133907

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $896.00 Save up to 41%
Price: $ 527.00
Product Information
Customer Review
Product Q&A
Accessories
Mayline® Sterling Series 36" Storage Cabinet with Acrylic Doors Textured Driftwood

The Sterling Series of laminate casegoods offers a bold design crafted with a contemporary decor in mind. Rich finishes showcase the beauty of this laminate casegood line.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES16-1/2
    • HEIGHT INCHES41-5/8
    • ASSEMBLYUnassembled
    • BRANDMayline®
    • DESCRIPTIONStorage Cabinet
    • COLLECTIONSterling
    • LIMITED WARRANTYLimited Lifetime
    • EDGE STYLEKnife
    • EDGE COLORTextured Driftwood
    • TOP COLORTextured Driftwood
    • NUMBER OF SHELVES3
    • MANUFACTURERS PART NUMBERSTSCADTDW

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!