Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® U-Desk with Two Drawers - Bark Gray and White - i3 Plus Series

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Bestar® U-Desk with Two Drawers - Bark Gray and White - i3 Plus Series

Item #: WBB2263684

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,028.00 Save up to 51%
Price: $ 501.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bestar® U-Desk with Two Drawers - Bark Gray and White - i3 Plus Series

i3 Plus by Bestar® has been created to adapt to your living space with the flexibility of its configuration possibilities. Its sleek design is Intelligent, Inspiring and Innovative. Durable 1" commercial grade work surface with melamine finish that resists scratches, stains and wear. It features one utility drawer, one file drawer with letter/legal filing system and five open storage compartments. Drawers on ball-bearing slides for smooth and quiet operation. Drawers are lockable. Fully reversible unit. Meets or exceeds ANSI/BIFMA performance standards.

Product Specifications

    • WIDTH INCHES71
    • DEPTH INCHES88-3/5
    • HEIGHT INCHES29-3/5
    • ASSEMBLYUnassembled
    • BRANDBestar®
    • DESCRIPTIONU-Desk with Two Drawers
    • COLLECTIONi3 Plus
    • LIMITED WARRANTY10 Years
    • SHAPEU Shape
    • TOP CONSTRUCTIONMelamine
    • CAPACITY1 Person
    • STYLEOpen Plan / Collaboration
    • PACKAGE QTY.1
    • FRAME CONSTRUCTIONParticleboard
    • TOP COLORGray/White
    • LOCKING DRAWERS2
    • NUMBER OF DRAWERS2
    • MANUFACTURERS PART NUMBER160860-4717
    • FRAME COLORGray/White
    • TYPEWood Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!