Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® Voi Low credenza (2 file/2 box): 20x60x21.5

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

HON® Voi Low credenza (2 file/2 box): 20x60x21.5

Item #: WBB1308943

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,269.00 Save up to 31%
Price: $ 873.57

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
HON Voi Low credenza (2 file/2 box): 20x60x21.5

Pure geometry meets sheer elegance. Voi mixed material casegoods by HON are slick, classy, modern, and incredibly well built. This low credenza can be partially nested under primary worksurface as a return in L-arrangements, and nests between primary worksurface and credenza worksurface in place of a bridge in U-arrangements. Easy-care laminate resists scratches, stains and spills. Drawers operate smoothly on full-extension ball bearing suspension. File drawers accept letter- or legal-size hanging folders. HON One Key interchangeable lock core. Adjustable leveling glides help compensate for uneven flooring.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES20
    • HEIGHT INCHES21-3/7
    • ASSEMBLYFully Assembled
    • BRANDHON®
    • DESCRIPTIONLow credenza
    • COLLECTIONVoi
    • LIMITED WARRANTYHON Full Lifetime
    • PACKAGE QUANTITY1
    • SHAPERectangle
    • CERTIFIED/APPROVEDMeets or Exceeds ANSI/BIFMA and ISTA Performance Standards
    • TOP COLORHarvest
    • DRAWER LOCKYes
    • MANUFACTURERS PART NUMBERHONVCL60FC
    • FRAME COLORHarvest
    • TOTAL DEPTH INCHES20
    • TYPECredenza

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed