Hirsh Industries® Steel Desk - L Shape w/ Right Return - 66 x 72 - Blk/Walnut - HL10000 Series

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Hirsh Industries® Steel Desk - L Shape w/ Right Return - 66 x 72 - Blk/Walnut - HL10000 Series

Item #: WBB1952803

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $615.00 Save up to 14%
Price: $ 531.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hirsh Industries® - HL10000 Series Corner "L" Steel Desk Right Hand Return 66" x 72" Black/Walnut

Commercial Pedestal Desks. Includes main desk (66" x 30") and Return (42" x 24") with 2 Hanging Pedestals desk. Precision ball-bearing suspension. Box and File drawers feature full extension slides. Core removable lock. Central lock system on single and double Ped Desks. 1-1/8" thick durable laminate work surface. Grommet holes in desk top for cord management. Color matched legs include leveling glides. Attachment of legs required. Hardware included.

See HL1000 Collection here.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES66
    • DEPTH INCHES72
    • HEIGHT INCHES29-1/2
    • ASSEMBLYUnassembled
    • BRANDHirsh Industries®
    • DESCRIPTIONCorner "L" Steel Desk
    • COLLECTIONHL10000
    • LIMITED WARRANTYLimited Lifetime
    • SHAPEL Shape
    • TOP CONSTRUCTIONLaminate
    • TOP THICKNESS INCHES1-1/8"
    • CERTIFIED/APPROVEDANSI/BIFMA; Greenguard Gold
    • PEDESTAL TYPEBox/File
    • EDGE FINISHOak
    • TOP COLORWalnut
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBER20105
    • WIRE MANAGEMENTYes
    • WEIGHT LBS212
    • TYPESteel Desk
    • CENTER DRAWERYes
    • FRAME CONSTRUCTIONSteel
    • LOCKING DRAWERSYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Value & Quality

Your review: Great Value & Quality

Pros: Easy Assembly

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!