Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® Credenza for 38000 Series - Double Pedestal - 60"W x 24"D x 29-1/2"H - Mahogany

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

HON® Credenza for 38000 Series - Double Pedestal - 60"W x 24"D x 29-1/2"H - Mahogany

Item #: WBB646730

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,370.00 Save up to 36%
Price: $ 877.23

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
HON® 38000 Series Credenza with Locks, 60"W x 24"D x 29-1/2"H Mahogany

Rugged, easy-care steel in an upscale design perfectly suited for high-traffic general office environments. Configurable components provide you with the flexibility you need to create logical office layouts. Stain- and abrasion-resistant laminate-covered particle board work surfaces deliver superior strength and durability. Heavy-duty steel ball bearing suspensions. Cord management grommets and hidden cable channels.


View the 38000 collection here.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • HEIGHT INCHES29-1/2
    • ASSEMBLYAssembled
    • BRANDHON®
    • DESCRIPTIONDouble Pedestal Credenza
    • COLLECTION38000 Series
    • LIMITED WARRANTYLimited Lifetime
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • CERTIFIED/APPROVEDMeets ANSI/BIFMA
    • PEDESTAL TYPEBox/File
    • STYLEDouble Pedestal
    • FRAME CONSTRUCTIONSteel
    • WIRE MANAGEMENTYes
    • TOP COLORMahogany
    • MANUFACTURERS PART NUMBERHON38852NS
    • FRAME COLORBlack
    • TYPECredenza

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!