Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® Steel Desk - Double Pedestal - 72"W x 36"D x 29-1/2"H - Mahogany - 38000 Series

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

HON® Steel Desk - Double Pedestal - 72"W x 36"D x 29-1/2"H - Mahogany - 38000 Series

Item #: WBB646752

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,643.00 Save up to 28%
Price: $ 1,175.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
HON® 38000 Series Double Pedestal Desk, 72"W x 36"D x 29-1/2"H Mahogany

Rugged, easy-care steel in an upscale design perfectly suited for high-traffic general office environments. Configurable components provide you with the flexibility you need to create logical office layouts. Stain- and abrasion-resistant laminate-covered particle board work surfaces deliver superior strength and durability. Heavy-duty steel ball bearing suspensions. Cord management grommets and hidden cable channels.


View the 38000 collection here.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES36
    • HEIGHT INCHES29-1/2
    • ASSEMBLYAssembled
    • BRANDHON®
    • DESCRIPTIONDouble Pedestal Desk
    • COLLECTION38000 Series
    • LIMITED WARRANTYLimited Lifetime
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • CERTIFIED/APPROVEDMeets ANSI/BIFMA
    • PEDESTAL TYPEBox/File
    • STYLEDouble Pedestal
    • FRAME CONSTRUCTIONSteel
    • WIRE MANAGEMENTYes
    • TOP COLORMahogany
    • MANUFACTURERS PART NUMBERHON38180NS
    • FRAME COLORBlack
    • TYPESteel Desk

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Beautiful and Durable

Your review: While there is some assembly required, it is fairly simple to complete and the metal component actually adds to the functionality as a magnetic clip can be used to post important reminders, calendars, memos, etc. Would definitely buy these again!

Pros: Beautiful mahogany coloring, and unsurpassed durability! Purchased these desks when we moved to our new office because the previous desks (same brand and design, just different color) held up for over 15 years with barely any wear to them. We added the lap drawer to these and the keyboard tray to the credenza with the hutches and hutch doors. These gave our new offices the appearance of having spent much more on new office furniture than we did and we get a lot of compliments on them. These are heavy duty items and the locking drawers are an added bonus for being able to secure sensitive information. Wouldn't buy any other brand!

Cons: Some assembly required

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!