Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Steel Desk - Double Pedestal -72" x 36" - Mahogany - 79000 Series

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Lorell® Steel Desk - Double Pedestal -72" x 36" - Mahogany - 79000 Series

Item #: WBB2188005

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,279.00 Save up to 34%
Price: $ 850.00
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Mahogany Laminate/Ccl Modular Desk Series, Double Pedestal, 72" x 36"

Double-pedestal desk is part of the Lorell® Commercial Steel Desk Series with commercial-quality performance and components. Durable steel chassis supports a 1-1/8" thick, laminated top. Laminate is stain-resistant and scratch-resistant for durability. This 72" wide, double-pedestal desk with adjustable leveling glides can be used freestanding or paired with a double-pedestal credenza and stack-on hutch for executive workstation. Each locking pedestal includes one box drawer for small supplies and one file drawer. File drawers with premium arch-pull handles accept hanging file folders. Steel ball-bearing suspension makes drawers easy to operate quietly. Built-in cord management with two grommets in the top and two more grommets on the end panels provides easy access to power and data while minimizing clutter. The rich mahogany laminate and charcoal paint create an upscale look and feel for any application. Superior steel construction withstands heavy activity and relocation.

Add To Your Collection:
72" Double Pedestal Credenza - B2188019.
60" Double Pedestal Credenza - B2187944.
72" Right Pedestal Credenza - B2188014.
72" Left Pedestal Credenza - B2188015.
View the 79000 collection here.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES36
    • HEIGHT INCHES31
    • BRANDLorell®
    • DESCRIPTIONSteel Pedestal Desk
    • COLLECTION79000 Series
    • LIMITED WARRANTY5 Years
    • PACKAGE QUANTITY1
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/File
    • STYLEDouble Pedestal
    • FRAME CONSTRUCTIONSteel
    • WIRE MANAGEMENTYes
    • TOP COLORMahogany
    • LOCKING DRAWERSYes
    • MANUFACTURERS PART NUMBERLLR79140
    • WEIGHT LBS230
    • FRAME COLORCharcoal
    • TYPESteel Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed