Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marvel® Steel Desk - Double Pedestal - 60" 30" - Mahogany - Pronto® Series

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Marvel® Steel Desk - Double Pedestal - 60" 30" - Mahogany - Pronto® Series

Item #: WBB607526

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 704.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Marvel® - Pronto® 60"W Double Pedestal Desk, Dark Neutral/Mahogany

Melamine Laminate Top with 2 - 2" Grommets. Full legs include 2 - 2" knockouts. Modesty Panel with Wire Management. 2 Locking Hanging Pedestals with Box/File. Drawers include ball bearing slides. Textured powder coat is one of the most durable high quality finishes. 60" W X 30" D Double Pedestal Desk. Made in the USA.


View the Pronto collection here.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDThe Marvel Group, Inc
    • DESCRIPTIONDouble Pedestal Desk
    • COLLECTIONPronto
    • LIMITED WARRANTYLimited Lifetime
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • CERTIFIED/APPROVEDGreenGuard® Certified
    • PEDESTAL TYPEBox/File
    • STYLEDouble Pedestal
    • EDGE FINISHRadius Edge
    • FRAME CONSTRUCTIONSteel
    • WIRE MANAGEMENTYes
    • TOP COLORMahogany
    • LOCKING DRAWERSYes
    • MANUFACTURERS PART NUMBERPDR6030DPDTMA
    • FRAME COLORBlack
    • TYPESteel Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!