Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flexsteel Bookcase - 36"W x 15"D x 80"H - Brown Cherry - Belmont Series

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Flexsteel Bookcase - 36"W x 15"D x 80"H - Brown Cherry - Belmont Series

Item #: WBB1111300

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,089.00 Save up to 51%
Price: $ 1,023.00
Product Information
Customer Review
Product Q&A
Accessories
Belmont Bookcase, 7132-09, 36"W x 15"D x 80"H, Brown Cherry

Two adjustable shelves; two-door cabinet with an adjustable shelf; adjustable levelers

Construction

  • Desk: Hardwoods, wood materials and veneers with mortise and tenon, wood cleats, glue, staples and screws
  • Worksurface: 1" thick top of cherry veneers on MDF with a UV finish

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES15
    • HEIGHT INCHES80
    • BRANDFlexsteel / DMI
    • DESCRIPTIONBookcase
    • COLLECTIONBelmont
    • LIMITED WARRANTYLifetime Limited
    • TOP CONSTRUCTIONMDF
    • TOP THICKNESS INCHES1
    • CERTIFIED/APPROVEDANSI/BIFMA
    • EDGE FINISHVeneers on MDF
    • FRAME CONSTRUCTIONWood
    • TOP COLORCherry
    • FILE DRAWER QUANTITY2
    • MANUFACTURERS PART NUMBER7132-09
    • FRAME COLORCherry
    • TYPEBookcase

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!