Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flexsteel Executive L Desk w/ Left Return - 72"W x 84"D x 30"H - Brown Cherry - Belmont Series

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Flexsteel Executive L Desk w/ Left Return - 72"W x 84"D x 30"H - Brown Cherry - Belmont Series

Item #: WBB1111258

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,704.00 Save up to 51%
Price: $ 2,305.00
Product Information
Customer Review
Product Q&A
Accessories
Belmont Left Executive L Desk, 7132-58, 72"W x 84"D x 30"H, Brown Cherry

Box/box/file drawer per pedestal; top box drawers are felt-lined; locking pedestals; cable accessible; fully extending drawers with metal ball-bearing slides; file drawers can accommodate letter or legal sized hanging files; UV finish on tops

Construction

  • Desk: Hardwoods, wood materials and veneers with mortise and tenon, wood cleats, glue, staples and screws
  • Worksurface: 1" thick top of cherry veneers on MDF with a UV finish

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES84
    • HEIGHT INCHES30
    • ASSEMBLYUnassembled
    • BRANDFlexsteel / DMI
    • DESCRIPTIONExecutive L Desk - Left
    • COLLECTIONBelmont
    • LIMITED WARRANTYLifetime Limited
    • SHAPEL Shape
    • TOP CONSTRUCTIONMDF
    • TOP THICKNESS INCHES1
    • CERTIFIED/APPROVEDANSI/BIFMA
    • PEDESTAL TYPEBox/Box/File
    • EDGE FINISHVeneers on MDF
    • FRAME CONSTRUCTIONWood
    • WIRE MANAGEMENTYes
    • NUMBER OF PEDESTALS2
    • TOP COLORCherry
    • FILE DRAWER QUANTITY2
    • DRAWER LOCKYes
    • MANUFACTURERS PART NUMBER7132-58
    • FRAME COLORCherry
    • TYPEWood Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!