Take 15% off your entire order!

Offer applied at checkout

+

Bush® 66"H 5 Shelf Narrow Bookcase Harvest Cherry

Bush® 66"H 5 Shelf Narrow Bookcase Harvest Cherry

Item #: WBB2142024

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 35-11/16
  • 17-7/8

17-7/8

  • SELECT
  • Harvest Cherry
  • Mocha Cherry
  • Hansen Cherry
  • Natural Maple
  • Natural Cherry

Harvest Cherry

Price: $214.95

Save $10.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bush® 66"H 5 Shelf Narrow Bookcase Harvest Cherry

Complement your office with Bush Business Furniture Collection 66H 5 Shelf Bookcase in Harvest Cherry with a durable, thermally fused laminate surface offers superior resistance to scratches and stains. The 18W Bookcase features two fixed shelves for stability with three adjustable shelves for storage flexibility. A perfect piece to personalize your office with books, photos, plants and decorative accents. Design a complete work space with Bush Business Furniture coordinating commercial Bookcases in six finishes and five height options, plus wall attachment hardware included. Solid construction meets ANSI/BIFMA standards for safety and performance in place at time of manufacture. Commercial Quality backed by Bush Business Furniture 10 Year Warranty. American made with U.S. and imported parts.

Features:

  • Three adjustable shelves for storage flexibility
  • Complete your professional office suite with multiple bookcases to create a custom wall unit
  • Attractive Harvest Cherry finish compliments your office decor
  • Durable work surfaces are scratch and stain-resistant for years of use.
  • Ideal for books or miscellaneous office supplies
  • Includes wall attachment hardware
  • Easy to expand and reconfigure over time as your storage needs change.
  • Meets ANSI/BIFMA standards for safety and performance
  • Commercial Quality backed by a 10 year Warranty
  • American made with U.S. and imported parts

Product Specifications

  • WIDTH INCHES17-7/8
  • DEPTH INCHES15-7/16
  • HEIGHT INCHES65-7/8
  • COLOR FINISHHarvest Cherry
  • ASSEMBLYUnassembled
  • BRANDBush Business Furniture
  • CONSTRUCTIONLaminate
  • MANUFACTURERS PART NUMBERBK6618CS
  • OPENINGS5
  • SHELF CAPACITY LBS40
  • SHELF QUANTITY5
  • WEIGHT LBS72
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY10 Year
  • COLLECTIONBookcases
  • NUMBER OF SHELVES5
  • CERTIFIED/APPROVEDANSI/BIFMA
  • EDGE/TRIM COLORHarvest Cherry
  • MOBILE OR STATIONARYStationary
  • NUMBER OF ADJUSTABLE SHELVES3
  • TOP CONSTRUCTIONDurable thermally fused laminate surfaces feature superior resistance to scratch
  • COLOR FAMILYCherry
  • TOTAL WIDTH INCHES17-7/8
  • TOTAL HEIGHT INCHES65-7/8
  • TOTAL DEPTH INCHES15-7/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bush® 66"H 5 Shelf Narrow Bookcase Harvest Cherry

Bush® 66"H 5 Shelf Narrow Bookcase Harvest Cherry

Item #: WBB2142024

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bush® 66"H 5 Shelf Narrow Bookcase Harvest Cherry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant