Take 15% off your entire order!

Offer applied at checkout

Steel Cabinets USA AAHL-36RBAM-P Antimicrobial Bookcase All-Welded 36"Wx18"Dx76"H Putty

Steel Cabinets USA AAHL-36RBAM-P Antimicrobial Bookcase All-Welded 36"Wx18"Dx76"H Putty

Item #: WBB2542614

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $410.95

Save $20.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

The All Adjustable Leg Series is designed with Four Adjustable Shelves and a Reinforced Body. The Cabinet is supplied with 4" legs making the overall height 76". Made of durable heavy gauge steel. Antimicrobial Paint protects the product from bacteria extending the longevity, integrity and aesthetic beauty. It is engineered for more efficient storage. A strong metal brace is welded in place to strengthen the sides and reinforce the entire Cabinet. This brace will NOT interfere with using the Cabinet. A Hanger Bar is welded to one of the shelves, so the Cabinet can be used as a Wardrobe Closet. Each shelf has a fabricated stiffener welded to the underside for increased load bearing capacity. It comes with Two Die Cast Locking Handles. Five Plastic Glides are supplied to elevate the Cabinet from making contact with the floor, also allowing for easier moving for cleaning, etc. There are no locking rods. The Cabinet comes Fully Assembled Ready to Use. Steel Cabinets USA Cabinets conform to ANSI/BIFMA EPA registration number - 73148-1-42182.. Made in the USA.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES18
  • HEIGHT INCHES76
  • ASSEMBLYAll-Welded
  • BRANDSteel Cabinets USA
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERAAHL-36RBAM-P
  • OPENINGS5
  • SHELF CAPACITY LBS150
  • TYPEFull Height
  • WEIGHT LBS122
  • LIMITED WARRANTY5 Years
  • STYLEAntimicrobial Bookcase
  • DOOR QUANTITY2
  • NUMBER OF SHELVES4
  • APPROVALS OR CERTIFICATIONSANSI, BIFMA & EPA
  • NUMBER OF ADJUSTABLE SHELVES4
  • COLORPutty - Antimicrobial
  • THICKNESS GAUGE24
  • COLOR FAMILYPutty
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Steel Cabinets USA AAHL-36RBAM-G Antimicrobial Bookcase All-Welded 36"Wx18"Dx76"H Gray

Item #: B2542626

Not Yet Rated

Usually ships in 10 to 13 days

$410.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Cabinets USA AAHL-36RBAM-P Antimicrobial Bookcase All-Welded 36"Wx18"Dx76"H Putty

Steel Cabinets USA AAHL-36RBAM-P Antimicrobial Bookcase All-Welded 36"Wx18"Dx76"H Putty

Item #: WBB2542614

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant