Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® Bookcase 5 Shelf 29-1/2"W x 11-5/8"D x 72"H White & Antigua

Rollover image to zoom in

Click image to enlarge

See all 136 items in product family

Bestar® Bookcase 5 Shelf 29-1/2"W x 11-5/8"D x 72"H White & Antigua

Item #: WBB2262634

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $294.17 Save up to 54%
Price: $ 134.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Bestar® Bookcase 5 Shelf 29-1/2"W x 11-5/8"D x 72"H White & Antigua

Innova conjugates working and living with style. It offers various storage possibilities for an organized work environment. The Bookcase features 5 shelves, three of which are adjustable. An anchoring system is furnished for more stability.

Product Specifications

    • WIDTH INCHES29-1/2
    • DEPTH INCHES11-5/8
    • HEIGHT INCHES72
    • COLOR FINISHWhite & Antigua
    • ASSEMBLYUnassembled
    • BRANDBestar®
    • CONSTRUCTIONParticle Board
    • DESCRIPTIONBookcase
    • MANUFACTURERS PART NUMBER92700-3152
    • OPENINGS5
    • WEIGHT LBS80
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY10 Years
    • NUMBER OF SHELVES5
    • MOBILE OR STATIONARYStationary
    • NUMBER OF ADJUSTABLE SHELVES3
    • COLOR FAMILYWhite
    • SERIES NAMEInnova

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!