Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® Modular Bookcase 30-13/16"W x 12-7/8"D x 66-13/16"H 5 Shelf Dark Chocolate

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

Bestar® Modular Bookcase 30-13/16"W x 12-7/8"D x 66-13/16"H 5 Shelf Dark Chocolate

Item #: WBB2262642

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $319.91 Save up to 54%
Price: $ 146.95
Product Information
Customer Review
Product Q&A
Accessories
Bestar® Modular Bookcase 30-13/16"W x 12-7/8"D x 66-13/16"H 5 Shelf Dark Chocolate

Embassy offers numerous configuration possibilities for various uses. Offering smaller desks, this collection is ideal for every type of workplace including the home office. The bookcase has five shelves three of which are adjustable and is modular. The higher part can be placed on top of the Embassy lateral file. Finished with classic moldings. This unit meets or exceeds ANSI/BIFMA performance standards. Also available in Tuscany Brown finish.

Product Specifications

    • WIDTH INCHES30-13/16
    • DEPTH INCHES12-7/8
    • HEIGHT INCHES66-13/16
    • COLOR FINISHDark Chocolate
    • ASSEMBLYUnassembled
    • BRANDBestar®
    • CONSTRUCTIONParticle Board
    • DESCRIPTIONModular Bookcase
    • MANUFACTURERS PART NUMBER60700-3179
    • OPENINGS5
    • WEIGHT LBS88
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY10 Years
    • NUMBER OF SHELVES5
    • MOBILE OR STATIONARYStationary
    • NUMBER OF ADJUSTABLE SHELVES3
    • COLOR FAMILYBlack
    • TOP CONSTRUCTIONMelamine
    • SERIES NAMEEmbassy

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!