Take 15% off your entire order!

Offer applied at checkout

Steel Bookcase 2-Shelf 46W X 18"D X 42"H -White

Steel Bookcase 2-Shelf 46W X 18"D X 42"H -White

Item #: WBB508054

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • White
  • Black

White

Price: $307.95

Save $15.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Steel Bookcase 2-Shelf 46W X 18"D X 42"H -White

Fully adjustable shelves adjust on 1" centers plus raised bottom shelf. Welded steel construction. Powder coat finish. Shipped assembled.

Product Specifications

  • WIDTH INCHES46
  • DEPTH INCHES18
  • HEIGHT INCHES42
  • COLOR FINISHWhite
  • ASSEMBLYAssembled
  • BRANDSandusky
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERBA20461842-22
  • OPENINGS3
  • SHELF CAPACITY LBS200
  • SHELF QUANTITY3
  • WEIGHT LBS88
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY5 Years
  • NUMBER OF SHELVES3
  • MOBILE OR STATIONARYStationary
  • NUMBER OF ADJUSTABLE SHELVES2
  • TOTAL WIDTH INCHES46
  • TOTAL HEIGHT INCHES42
  • COLOR FAMILYWhite
  • TOTAL DEPTH INCHES18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Steel Bookcase With File Drawer 1-Shelf 36"W X 18"D X 42"H-Red

Item #: B508127

(1)

Usually ships in 15 to 18 days

$300.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Bookcase 2-Shelf 46W X 18"D X 42"H -White

Steel Bookcase 2-Shelf 46W X 18"D X 42"H -White

Item #: WBB508054

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant