Take 15% off your entire order!

Offer applied at checkout

Steel Bookcase 3 Shelves 34-1/2"W x 13"D x 60"H-Charcoal

Steel Bookcase 3 Shelves 34-1/2"W x 13"D x 60"H-Charcoal

Item #: WBB508074

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Putty
  • Charcoal

Charcoal

Price: $225.95

Save $11.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Steel Bookcase 3-Shelf 36"W X 12"D X 60"H-Charcoal

Fully adjustable shelves adjust on 1" centers plus raised bottom shelf. Welded steel construction. Powder coat finish. Shipped assembled.

Product Specifications

  • WIDTH INCHES34-1/2
  • DEPTH INCHES13
  • HEIGHT INCHES60
  • COLOR FINISHCharcoal
  • ASSEMBLYAssembled
  • BRANDSandusky
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERBA30361260-02
  • OPENINGS4
  • SHELF CAPACITY LBS200
  • SHELF QUANTITY4
  • WEIGHT LBS74
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY5 Years
  • NUMBER OF SHELVES4
  • MOBILE OR STATIONARYStationary
  • NUMBER OF ADJUSTABLE SHELVES3
  • TOTAL WIDTH INCHES34-1/2
  • TOTAL HEIGHT INCHES60
  • COLOR FAMILYGray
  • TOTAL DEPTH INCHES13
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Steel Bookcase 3 Shelves 34-1/2"W x 13"D x 42"H Dove Gray

Item #: B508031

Not Yet Rated

Usually ships in 15 to 18 days

$186.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Bookcase 3 Shelves 34-1/2"W x 13"D x 60"H-Charcoal

Steel Bookcase 3 Shelves 34-1/2"W x 13"D x 60"H-Charcoal

Item #: WBB508074

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant