discount codeFree shipping over 300

Applied at checkout

Safco® Sterling Series 36" Freestanding 2-Shelf Bookcase Textured Brown Sugar

Safco® Sterling Series 36" Freestanding 2-Shelf Bookcase Textured Brown Sugar

Item #: WBB2133878

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Textured Brown Sugar
  • Textured Mocha
  • Textured Driftwood

Textured Brown Sugar

$602.00 up to 41% OFF

Price: $356.95

Save $10.71 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Safco® Sterling Series 36" Freestanding 2-Shelf Bookcase Textured Mocha

Usually ships in 5 to 8 days

Not Yet Rated

$356.95

Customers Also Viewed

Safco® Sterling Series 36" Freestanding 2-Shelf Bookcase Textured Brown Sugar

The Sterling Series of laminate casegoods offers a bold design crafted with a contemporary decor in mind. Rich finishes showcase the beauty of this laminate casegood line.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES16-1/2
  • HEIGHT INCHES29-1/2
  • COLOR FINISHTextured Brown Sugar
  • ASSEMBLYUnassembled
  • BRANDSafco®
  • CONSTRUCTIONLaminate
  • MANUFACTURERS PART NUMBERSTEB2TBS
  • OPENINGS2
  • SHELF CAPACITY LBS25
  • SHELF QUANTITY2
  • WEIGHT LBS70
  • PACKAGE QUANTITY1
  • LIMITED WARRANTYLimited Lifetime
  • COLLECTIONSterling Series
  • NUMBER OF SHELVES2
  • EDGE/TRIM COLORTextured Brown Sugar
  • MOBILE OR STATIONARYStationary
  • NUMBER OF ADJUSTABLE SHELVES1
  • TOTAL WIDTH INCHES36
  • TOTAL HEIGHT INCHES29-1/2
  • EDGE TYPEKnife
  • COLOR FAMILYBrown
  • TOTAL DEPTH INCHES16-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Safco® Sterling Series 36" Freestanding 2-Shelf Bookcase Textured Brown Sugar

Safco® Sterling Series 36" Freestanding 2-Shelf Bookcase Textured Brown Sugar

Item #: WBB2133878

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top