Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® Storage Unit 2 Shelf 30-1/8"W x 18-3/16"D x 28-1/2"H White

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

Bestar® Storage Unit 2 Shelf 30-1/8"W x 18-3/16"D x 28-1/2"H White

Item #: WBB2262648

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $222.00 Save up to 50%
Price: $ 109.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bestar® Storage Unit 2 Shelf 30-1/8"W x 18-3/16"D x 28-1/2"H White

i3 Plus by Bestar® has been created to adapt to your living space with the flexibility of its configuration possibilities. Its sleek design is Intelligent, Inspiring and Innovative. Durable commercial grade top surface with melamine finish that resists scratches, stains and wear. Three open storage compartments. Meets or exceeds ANSI/BIFMA performance standards.

Product Specifications

    • WIDTH INCHES30-1/8
    • DEPTH INCHES18-3/16
    • HEIGHT INCHES28-1/2
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDBestar®
    • OPENINGS3
    • SHELF QUANTITY2
    • SERIESi3 Plus
    • COLOR FAMILYWhite
    • NUMBER OF ADJUSTABLE SHELVES0
    • NUMBER OF FIXED SHELVES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!