discount codeFree shipping over 300

Applied at checkout

Colossus Floor Case, Plaque Back, Champagne Gold Frame, 72"L x 66"H x 20"D

Colossus Floor Case, Plaque Back, Champagne Gold Frame, 72"L x 66"H x 20"D

Item #: WBB1572469

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4,759.00 up to 38% OFF

Price: $2,944.00

Quantity

Popular item in this category

Colossus Floor Case, Plaque Back, Champagne Gold Frame, 60"L x 66"H x 20"D

Usually ships in 10 to 13 days

Not Yet Rated

$2,814.00

Customers Also Viewed


Colossus Floor Case, Plaque Back, Champagne Gold Frame, 72L x 66H x 20D

WADDELL's Colossus Series provides ample room when a large display is required. Aluminum framing secures the sliding tempered glass doors and incorporates a built-in lock. The minimal 6 base design allows for maximum viewing potential. Optional factory installed light fixture is available. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES20
  • HEIGHT INCHES66
  • COLOR FINISHChampagne Gold
  • BRANDWaddell
  • FRAME COLORChampagne Gold
  • MANUFACTURERS PART NUMBER2606-PB-GD
  • SHELF QUANTITY8
  • SHELF TYPE14"D Half-Length
  • TYPEFloor Case
  • WEIGHT LBS405
  • LIMITED WARRANTYLimited Lifetime
  • BACK TYPEPlaque Fabric
  • BASE COLORBlack Laminate
  • NUMBER OF SHELVES8
  • SERIESColossus
  • PROMOTION10% Off
  • TOTAL WIDTH INCHES72
  • TOTAL HEIGHT INCHES66
  • KICKPLATENo
  • COLOR FAMILYGold
  • TOTAL DEPTH INCHES20
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Colossus Floor Case, Plaque Back, Champagne Gold Frame, 72"L x 66"H x 20"D

Colossus Floor Case, Plaque Back, Champagne Gold Frame, 72"L x 66"H x 20"D

Item #: WBB1572469

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top