Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Colossus Floor Case, Plaque Back, Satin Frame, 60"L x 66"H x 20"D

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Colossus Floor Case, Plaque Back, Satin Frame, 60"L x 66"H x 20"D

Item #: WBB1572734

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,550.00 Save up to 41%
Price: $ 2,679.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories

Colossus Floor Case, Plaque Back, Satin Frame, 60L x 66H x 20D

WADDELL's Colossus Series provides ample room when a large display is required. Aluminum framing secures the sliding tempered glass doors and incorporates a built-in lock. The minimal 6 base design allows for maximum viewing potential. Optional factory installed light fixture is available. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES20
    • HEIGHT INCHES66
    • COLOR FINISHPlaque
    • BRANDWaddell
    • FRAME COLORSatin
    • MANUFACTURERS PART NUMBER2605-PB-SN
    • SHELF QUANTITY8
    • SHELF TYPE14"D Half-Length
    • TYPEFloor Case
    • WEIGHT LBS332
    • LIMITED WARRANTYLimited Lifetime
    • BACK TYPEPlaque Fabric
    • BASE COLORBlack Laminate
    • NUMBER OF SHELVES8
    • SERIESColossus
    • PROMOTION10% Off
    • COLOR FAMILYBeige
    • TOTAL HEIGHT INCHES66
    • TOTAL WIDTH INCHES60
    • TOTAL DEPTH INCHES20
    • KICKPLATENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed