Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Contempo Lighted Floor Case, Black Back, Light Maple Base, Dark Bronze Frame, 48"L x 72"H x 14"D

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Contempo Lighted Floor Case, Black Back, Light Maple Base, Dark Bronze Frame, 48"L x 72"H x 14"D

Item #: WBB1572430

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,010.00 Save up to 38%
Price: $ 3,099.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Contempo Lighted Floor Case, Black Back, Light Maple Base, Dark Bronze Frame, 48"L x 72"H x 14"D

WADDELL's Contempo Series blends clean lines with bold contrasting materials to bring a modern style into your space. The fusion of laminate bases and aluminum framing with frosted glass sides makes an artistic statement. With its unique side entry, Contempo's design surrounds a clean, seamless front to parade your prized possessions in high style. All cases come complete with built-in lighting and locking doors. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES14
    • HEIGHT INCHES72
    • COLOR FINISHDark Bronze
    • BRANDWaddell
    • FRAME COLORDark Bronze
    • MANUFACTURERS PART NUMBER602-BB-LM-BZ
    • SHELF QUANTITY3
    • SHELF TYPE12"D Full-Length
    • TYPELighted Floor Case
    • WEIGHT LBS238
    • LIMITED WARRANTYLimited Lifetime
    • BACK TYPEBlack
    • BASE COLORLight Maple
    • NUMBER OF SHELVES3
    • SERIESContempo
    • COLOR FAMILYBronze
    • TOTAL HEIGHT INCHES72
    • TOTAL WIDTH INCHES48
    • TOTAL DEPTH INCHES14
    • KICKPLATENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!