Take 15% off your entire order!

Offer applied at checkout

Contempo Lighted Floor Case, White Back, Cherry Base, Satin Frame, 48"L x 72"H x 14"D

Contempo Lighted Floor Case, White Back, Cherry Base, Satin Frame, 48"L x 72"H x 14"D

Item #: WBB1572439

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5,419.00 up to 21% OFF

Price: $4,258.00

$709.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $4,258.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Contempo Lighted Floor Case, White Back, Cherry Base, Satin Frame, 48"L x 72"H x 14"D

WADDELL's Contempo Series blends clean lines with bold contrasting materials to bring a modern style into your space. The fusion of laminate bases and aluminum framing with frosted glass sides makes an artistic statement. With its unique side entry, Contempo's design surrounds a clean, seamless front to parade your prized possessions in high style. All cases come complete with built-in lighting and locking doors. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES14
  • HEIGHT INCHES72
  • COLOR FINISHCherry
  • BRANDWaddell
  • FRAME COLORSatin
  • MANUFACTURERS PART NUMBER602-WB-CHY-SN
  • SHELF QUANTITY3
  • SHELF TYPE12"D Full-Length
  • TYPELighted Floor Case
  • WEIGHT LBS238
  • LIMITED WARRANTYLimited Lifetime
  • BACK TYPEWhite
  • BASE COLORCherry
  • NUMBER OF SHELVES3
  • SERIESContempo
  • TOTAL WIDTH INCHES48
  • TOTAL HEIGHT INCHES72
  • KICKPLATENo
  • TOTAL DEPTH INCHES14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Contempo Lighted Floor Case, Black Back, Cherry Base, Satin Frame, 48"L x 72"H x 14"D

Item #: B1572533

Not Yet Rated

Usually ships in 10 to 13 days

$4,258.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Contempo Lighted Floor Case, White Back, Cherry Base, Satin Frame, 48"L x 72"H x 14"D

Contempo Lighted Floor Case, White Back, Cherry Base, Satin Frame, 48"L x 72"H x 14"D

Item #: WBB1572439

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant