discount codeFree shipping over 300

Applied at checkout

Contempo Lighted Wall Case, Black Back, Cherry Base, Dark Bronze Frame, 36"L x 44"H x 14"D

Contempo Lighted Wall Case, Black Back, Cherry Base, Dark Bronze Frame, 36"L x 44"H x 14"D

Item #: WBB1572488

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4,011.00 up to 38% OFF

Price: $2,482.00

Quantity

Popular item in this category

Customers Also Viewed

Contempo Lighted Wall Case, Black Back, Cherry Base, Dark Bronze Frame, 36"L x 44"H x 14"D

WADDELL's Contempo Series blends clean lines with bold contrasting materials to bring a modern style into your space. The fusion of laminate bases and aluminum framing with frosted glass sides makes an artistic statement. With its unique side entry, Contempo's design surrounds a clean, seamless front to parade your prized possessions in high style. All cases come complete with built-in lighting and locking doors. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES14
  • HEIGHT INCHES44
  • COLOR FINISHDark Bronze
  • BRANDWaddell
  • FRAME COLORDark Bronze
  • MANUFACTURERS PART NUMBER603-BB-CHY-BZ
  • SHELF QUANTITY1
  • SHELF TYPE12"D Full-Length
  • TYPELighted Wall Case
  • WEIGHT LBS120
  • LIMITED WARRANTYLimited Lifetime
  • BACK TYPEBlack
  • BASE COLORCherry
  • NUMBER OF SHELVES1
  • SERIESContempo
  • TOTAL WIDTH INCHES36
  • TOTAL HEIGHT INCHES44
  • COLOR FAMILYBronze
  • TOTAL DEPTH INCHES14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Contempo Lighted Wall Case, Black Back, Cherry Base, Dark Bronze Frame, 36"L x 44"H x 14"D

Contempo Lighted Wall Case, Black Back, Cherry Base, Dark Bronze Frame, 36"L x 44"H x 14"D

Item #: WBB1572488

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top