Take 15% off your entire order!

Offer applied at checkout

Contempo Lighted Wall Case, White Back, Light Maple Base, Satin Frame, 36"L x 44"H x 14"D

Contempo Lighted Wall Case, White Back, Light Maple Base, Satin Frame, 36"L x 44"H x 14"D

Item #: WBB1572434

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4,338.00 up to 21% OFF

Price: $3,410.00

$568.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,410.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Contempo Lighted Wall Case, White Back, Light Maple Base, Satin Frame, 36"L x 44"H x 14"D

WADDELL's Contempo Series blends clean lines with bold contrasting materials to bring a modern style into your space. The fusion of laminate bases and aluminum framing with frosted glass sides makes an artistic statement. With its unique side entry, Contempo's design surrounds a clean, seamless front to parade your prized possessions in high style. All cases come complete with built-in lighting and locking doors. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES14
  • HEIGHT INCHES44
  • COLOR FINISHLight Maple
  • BRANDWaddell
  • FRAME COLORSatin
  • MANUFACTURERS PART NUMBER603-WB-LM-SN
  • SHELF QUANTITY1
  • SHELF TYPE12"D Full-Length
  • TYPELighted Wall Case
  • WEIGHT LBS120
  • LIMITED WARRANTYLimited Lifetime
  • BACK TYPEWhite
  • BASE COLORLight Maple
  • NUMBER OF SHELVES1
  • SERIESContempo
  • TOTAL WIDTH INCHES36
  • TOTAL HEIGHT INCHES44
  • COLOR FAMILYBrown
  • TOTAL DEPTH INCHES14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Contempo Lighted Wall Case, Black Back, Light Maple Base, Satin Frame, 36"L x 44"H x 14"D

Item #: B1572528

Not Yet Rated

Usually ships in 10 to 13 days

$3,410.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Contempo Lighted Wall Case, White Back, Light Maple Base, Satin Frame, 36"L x 44"H x 14"D

Contempo Lighted Wall Case, White Back, Light Maple Base, Satin Frame, 36"L x 44"H x 14"D

Item #: WBB1572434

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant