YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Edge Lighted Floor Case, Harbor Back, Satin Frame, 12" Chardonnay Base, 24"W x 76"H x 20"D

Edge Lighted Floor Case, Harbor Back, Satin Frame, 12" Chardonnay Base, 24"W x 76"H x 20"D

Item #: WBB1572477

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7,417.00 up to 41% OFF

Price: $4,368.00

$728.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $4,368.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Edge Lighted Floor Case, Harbor Back, Satin Frame, 12" Chardonnay Base, 24"W x 76"H x 20"D

WADDELL's Edge Series - At the intersection of elegance and functionality is Edge. The 3/8" tempered glass shelves simply float in mid-air with minimal hardware to block your view. Edge features unique adjustable suspension rod support shelving system and long-lasting LED lighting for a purely contemporary edge. Edge is available in two bases 6" or 12" high and two widths, all with a 4" high topper. All cases include lighting, two full-length shelves and built-in locks. Standard and custom, laminates and fabric backing are all available. Choose any Wilsonart laminate with any Morbern fabric to make your perfect combination. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES20
  • HEIGHT INCHES76
  • COLOR FINISHChardonnay
  • BRANDWaddell
  • FRAME COLORSatin
  • MANUFACTURERS PART NUMBER93LFHB-SN-CD
  • SHELF QUANTITY2
  • SHELF TYPE17"D Full-Length
  • TYPELighted Floor Case
  • WEIGHT LBS199
  • LIMITED WARRANTYLimited Lifetime
  • BACK TYPEHarbor
  • BASE COLORChardonnay
  • NUMBER OF SHELVES2
  • SERIESEdge
  • TOTAL WIDTH INCHES24
  • TOTAL HEIGHT INCHES76
  • KICKPLATENo
  • COLOR FAMILYBeige
  • TOTAL DEPTH INCHES20
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Prominence Display Case Chrome Frame, Fabric Back, Silding Door

Item #: B385753

Not Yet Rated

Usually ships in 10 to 13 days

$3,712.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Edge Lighted Floor Case, Harbor Back, Satin Frame, 12" Chardonnay Base, 24"W x 76"H x 20"D

Edge Lighted Floor Case, Harbor Back, Satin Frame, 12" Chardonnay Base, 24"W x 76"H x 20"D

Item #: WBB1572477

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant