Edge Lighted Floor Case, White Back, Dark Bronze Frame, 6" Carbon Mesh Base, 24"W x 76"H x 20"D

Rollover image to zoom in

Click image to enlarge

See all 181 items in product family

Edge Lighted Floor Case, White Back, Dark Bronze Frame, 6" Carbon Mesh Base, 24"W x 76"H x 20"D

Item #: WBB1572416

Sold By: globalindustrial.com

Usually ships in 31 to 34 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,858.00 Save up to 38%
Price: $ 4,240.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Edge Lighted Floor Case, White Back, Dark Bronze Frame, 6" Carbon Mesh Base, 24"W x 76"H x 20"D

WADDELL's Edge Series - At the intersection of elegance and functionality is Edge. The 3/8" tempered glass shelves simply float in mid-air with minimal hardware to block your view. Edge features unique adjustable suspension rod support shelving system and long-lasting LED lighting for a purely contemporary edge. Edge is available in two bases 6" or 12" high and two widths, all with a 4" high topper. All cases include lighting, two full-length shelves and built-in locks. Standard and custom, laminates and fabric backing are all available. Choose any Wilsonart laminate with any Morbern fabric to make your perfect combination. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES20
    • HEIGHT INCHES76
    • COLOR FINISHDark Bronze
    • BRANDWaddell
    • FRAME COLORDark Bronze
    • MANUFACTURERS PART NUMBER91LFWH-BZ-CM
    • SHELF QUANTITY2
    • SHELF TYPE17"D Full-Length
    • TYPELighted Floor Case
    • WEIGHT LBS199
    • LIMITED WARRANTYLimited Lifetime
    • BACK TYPEWhite
    • BASE COLORCarbon Mesh
    • NUMBER OF SHELVES2
    • SERIESEdge
    • COLOR FAMILYBronze
    • TOTAL HEIGHT INCHES76
    • TOTAL WIDTH INCHES24
    • TOTAL DEPTH INCHES20
    • KICKPLATENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!