discount codeFree shipping over 300

Applied at checkout

Heritage Counter Case, Plaque Back, Cherry Oak Frame, 36"L x 40"H x 14"D

Heritage Counter Case, Plaque Back, Cherry Oak Frame, 36"L x 40"H x 14"D

Item #: WBB1572545

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,233.00 up to 38% OFF

Price: $764.00

Quantity

Popular item in this category

Heritage Counter Case, Mirror Back, Cherry Oak Frame, 36"L x 40"H x 14"D

Usually ships in 10 to 13 days

Not Yet Rated

$764.00

Customers Also Viewed

Heritage Counter Case, Plaque Back, Cherry Oak Frame, 36"L x 40"H x 14"D

WADDELL's Heritage Series will stand the test of time with its traditional good looks and solid construction. These wooden display cases on a 10" high base offer such premium features as sliding tempered glass doors, built-in locks, steel shelving hardware, and levelers. With over a century of experience, Heritage floor cases and counter-top cases, available in oak or hardwood, continue to be a favorite. Separate cornice light fixture for floor case is available to enhance your presentation. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES14
  • HEIGHT INCHES40
  • COLOR FINISHCherry Oak
  • BRANDWaddell
  • FRAME COLORCherry Oak
  • MANUFACTURERS PART NUMBER8949K-PB-CHK
  • SHELF QUANTITY1
  • SHELF TYPE12"D Half-Length
  • TYPECounter Case
  • WEIGHT LBS106
  • LIMITED WARRANTYLimited Lifetime
  • STYLE1 Half-Length
  • BACK TYPEPlaque Fabric
  • NUMBER OF SHELVES1
  • SERIESHeritage
  • TOTAL WIDTH INCHES36
  • TOTAL HEIGHT INCHES40
  • KICKPLATEYes
  • COLOR FAMILYBrown
  • TOTAL DEPTH INCHES14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heritage Counter Case, Plaque Back, Cherry Oak Frame, 36"L x 40"H x 14"D

Heritage Counter Case, Plaque Back, Cherry Oak Frame, 36"L x 40"H x 14"D

Item #: WBB1572545

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top