Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heritage Counter Case, Plaque Back, Espresso Frame, 36"L x 40"H x 14"D

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Heritage Counter Case, Plaque Back, Espresso Frame, 36"L x 40"H x 14"D

Item #: WBB1572546

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,233.00 Save up to 38%
Price: $ 764.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Heritage Counter Case, Plaque Back, Espresso Frame, 36"L x 40"H x 14"D

WADDELL's Heritage Series will stand the test of time with its traditional good looks and solid construction. These wooden display cases on a 10" high base offer such premium features as sliding tempered glass doors, built-in locks, steel shelving hardware, and levelers. With over a century of experience, Heritage floor cases and counter-top cases, available in oak or hardwood, continue to be a favorite. Separate cornice light fixture for floor case is available to enhance your presentation. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES14
    • HEIGHT INCHES40
    • COLOR FINISHEspresso
    • BRANDWaddell
    • FRAME COLOREspresso
    • MANUFACTURERS PART NUMBER8949K-PB-EK
    • SHELF QUANTITY1
    • SHELF TYPE12"D Half-Length
    • TYPECounter Case
    • WEIGHT LBS106
    • LIMITED WARRANTYLimited Lifetime
    • STYLE1 Half-Length
    • BACK TYPEPlaque Fabric
    • NUMBER OF SHELVES1
    • SERIESHeritage
    • COLOR FAMILYBrown
    • TOTAL HEIGHT INCHES40
    • TOTAL WIDTH INCHES36
    • TOTAL DEPTH INCHES14
    • KICKPLATEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!