Take 15% off your entire order!

Offer applied at checkout

Heritage Display Case Carmel Oak, Fabric Back 36"W x 14"D x 40"H

Heritage Display Case Carmel Oak, Fabric Back 36"W x 14"D x 40"H

Item #: WBB385779

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,334.00 up to 41% OFF

Price: $788.00

$131.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $788.00 or save 5% on purchase.

Quantity

Customers Also Viewed

The traditional good looks and solid construction of The Heritage Series make our oak or hardwood frame cases the most popular in the Waddell line. With their classic styling, Heritage Series cases will stand the test of time as well as they stand up to school environments.

  • Solid oak or hardwood frame
  • Sliding tempered glass doors
  • Built-in locks and levelers
  • Includes 10"H base

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES14
  • HEIGHT INCHES40
  • COLOR FINISHCarmel Oak
  • BRANDWaddell
  • DOOR TYPESliding
  • FRAME COLORCarmel Oak
  • MANUFACTURERS PART NUMBER8949K-PB-MK
  • PACKAGE QUANTITY1
  • STYLE1 Full-Length
  • BACK TYPEPlaque Back
  • BASE COLORCarmel Oak
  • SERIESHeritage
  • TOTAL WIDTH INCHES36
  • TOTAL HEIGHT INCHES40
  • COLOR FAMILYBrown
  • TOTAL DEPTH INCHES14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Heritage Display Case Carmel Oak, White Back 36"W x 14"D x 40"H

Item #: B385782

Not Yet Rated

Usually ships in 10 to 13 days

$788.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heritage Display Case Carmel Oak, Fabric Back 36"W x 14"D x 40"H

Heritage Display Case Carmel Oak, Fabric Back 36"W x 14"D x 40"H

Item #: WBB385779

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant