Take 15% off your entire order!

Offer applied at checkout

Heritage Display Case Cordovan, White Back 48"W x 18"D x 70"H

Heritage Display Case Cordovan, White Back 48"W x 18"D x 70"H

Item #: WBB385205

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,789.00 up to 41% OFF

Price: $1,643.00

$273.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,643.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Heritage Display Case Cordovan, White Back 48"W x 18"D x 70"H

The traditional good looks and solid construction of The Heritage Series make our oak or hardwood frame cases the most popular in the Waddell line. With their classic styling, Heritage Series cases will stand the test of time as well as they stand up to school environments.

  • Solid oak or hardwood frame
  • Sliding tempered glass doors
  • Built-in locks and levelers
  • Optional cornice/lighting fixture
  • Includes 10" H base & four 14" deep half shelves with brackets


Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES18
  • HEIGHT INCHES70
  • COLOR FINISHCordovan
  • BRANDWaddell
  • DOOR TYPESliding
  • FRAME COLORCordovan
  • MANUFACTURERS PART NUMBER891M-WB-C
  • PACKAGE QUANTITY1
  • STYLE4 Half-Length
  • BACK TYPEWhite Back
  • BASE COLORCordovan
  • SERIESHeritage
  • TOTAL WIDTH INCHES48
  • TOTAL HEIGHT INCHES70
  • COLOR FAMILYRed
  • TOTAL DEPTH INCHES18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Heritage Lighted Floor Display Case 48"W x 70"H x 18"D Hardwood Cordovan Finish White Back

Item #: B2221529

Not Yet Rated

Usually ships in 7 to 10 days

$2,089.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heritage Display Case Cordovan, White Back 48"W x 18"D x 70"H

Heritage Display Case Cordovan, White Back 48"W x 18"D x 70"H

Item #: WBB385205

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant