Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heritage Floor Case, White Back, Cherry Oak Frame, 48"L x 70"H x 18"D

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Heritage Floor Case, White Back, Cherry Oak Frame, 48"L x 70"H x 18"D

Item #: WBB1572679

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,727.00 Save up to 41%
Price: $ 1,606.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Heritage Floor Case, White Back, Cherry Oak Frame, 48"L x 70"H x 18"D

WADDELL's Heritage Series will stand the test of time with its traditional good looks and solid construction. These wooden display cases on a 10" high base offer such premium features as sliding tempered glass doors, built-in locks, steel shelving hardware, and levelers. With over a century of experience, Heritage floor cases and counter-top cases, available in oak or hardwood, continue to be a favorite. Separate cornice light fixture for floor case is available to enhance your presentation. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES18
    • HEIGHT INCHES70
    • COLOR FINISHCherry Oak
    • BRANDWaddell
    • FRAME COLORCherry Oak
    • MANUFACTURERS PART NUMBER891K-WB-CHK
    • SHELF QUANTITY4
    • SHELF TYPE14"D Half-Length
    • TYPEFloor Case
    • WEIGHT LBS200
    • LIMITED WARRANTYLimited Lifetime
    • STYLE4 Half-Length
    • BACK TYPEWhite Laminate
    • NUMBER OF SHELVES4
    • SERIESHeritage
    • COLOR FAMILYBrown
    • TOTAL HEIGHT INCHES70
    • TOTAL WIDTH INCHES48
    • TOTAL DEPTH INCHES18
    • KICKPLATEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!