Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keepsake Floor Display Case 24"W x 72"H x 24"D Walnut Base Clear Back Satin Natural Frame

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Keepsake Floor Display Case 24"W x 72"H x 24"D Walnut Base Clear Back Satin Natural Frame

Item #: WBB2221541

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,430.00 Save up to 37%
Price: $ 2,152.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Waddell's Keepsake Series floor cases are rugged repositories for archival quality collections. Museums, libraries, historical societies or any organization that needs a secure way to present valuable objects, will appreciate the craftsmanship. The base is made from a wood look vinyl, the frames are anodized aluminum, and the interior bottoms are white. All exposed surfaces are tempered glass. Built-in door locks and levelers are standard. Backed by Waddell's Limited Lifetime Warranty. Made in the USA.

Features
  • Waddell's Keepsake cases are rugged repositories for archival quality collections. Museums, libraries, historical societies or any organization that needs a secure way to present valuable objects, will appreciate the craftsmanship.
  • Lighted cornice enhances your presentation.
  • All exposed surfaces are tempered glass. Built-in door locks and levelers are standard.
  • Bases are made from a wood look vinyl. Frames are anodized aluminum and interior bottoms are white.
  • Limited Lifetime Warranty, Made in the USA

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES80
    • COLOR FINISHWalnut
    • ASSEMBLYAssembled
    • BRANDWaddell
    • DOOR TYPEHinged
    • FRAME COLORSatin Natural
    • MANUFACTURERS PART NUMBER4124CB-SN-WV
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime
    • STYLE3 Full-Length
    • BACK TYPEGlass
    • BASE COLORWalnut
    • FRAME CONSTRUCTIONAnodized Aluminum
    • SERIESKeepsake
    • COLOR FAMILYWhite
    • TOTAL HEIGHT INCHES80
    • TOTAL WIDTH INCHES24
    • TOTAL DEPTH INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!