Take 15% off your entire order!

Offer applied at checkout

Prominence Display Case Chrome Frame, Fabric Back 24"W x 24"D x 78"H

Prominence Display Case Chrome Frame, Fabric Back 24"W x 24"D x 78"H

Item #: WBB385396

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5,465.00 up to 41% OFF

Price: $3,218.00

$536.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,218.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Prominence Display Case Chrome Frame, Fabric Back 24"W x 24"D x 78"H

Show it off in high style in a Prominence Series display case. The multi-faceted aluminum framing and hexagon-shaped corners link to form Prominence's distinctive contemporary design. Durable as well as attractive, Prominence offers such premium features as:

  • Tempered glass
  • Built-in locks
  • Steel shelving hardware
  • Interior lighting


Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES24
  • HEIGHT INCHES78
  • COLOR FINISHChrome
  • BRANDWaddell
  • DOOR TYPEHinged
  • FRAME COLORChrome
  • MANUFACTURERS PART NUMBER442PB-CH-CH
  • TYPETower / Built-In Light
  • PACKAGE QUANTITY1
  • BACK TYPEPlaque Back
  • SERIESProminence
  • TOTAL WIDTH INCHES24
  • TOTAL HEIGHT INCHES78
  • COLOR FAMILYGray
  • TOTAL DEPTH INCHES24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Prominence Display Case Chrome Frame, Fabric Back 48"W x 18"D x 78"H

Item #: B385427

Not Yet Rated

Usually ships in 10 to 13 days

$2,927.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prominence Display Case Chrome Frame, Fabric Back 24"W x 24"D x 78"H

Prominence Display Case Chrome Frame, Fabric Back 24"W x 24"D x 78"H

Item #: WBB385396

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant