Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prominence Lighted Corner Case, Plaque Back, Chrome Frame, 28"L x 77"H x 28"D

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Prominence Lighted Corner Case, Plaque Back, Chrome Frame, 28"L x 77"H x 28"D

Item #: WBB1572559

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,122.00 Save up to 38%
Price: $ 3,785.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Prominence Lighted Corner Case, Plaque Back, Chrome Frame, 28"L x 77"H x 28"D

WADDELL's Prominence Series display cases will show it off in high style The multi-faceted aluminum framing and chrome hexagon shaped corners link to form Prominence's distinctive contemporary design. Durable as well as attractive, premium features include tempered glass, built-in locks, adjustable full-length shelves and steel shelf pins placed in uprights. Floor cases are available with interior lighting for added emphasis and include two shelves. Counter case and wall case include one shelf. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.

Product Specifications

    • WIDTH INCHES28
    • DEPTH INCHES28
    • HEIGHT INCHES77
    • COLOR FINISHChrome
    • BRANDWaddell
    • FRAME COLORChrome
    • MANUFACTURERS PART NUMBER439PB-CH-CH
    • SHELF QUANTITY2
    • SHELF TYPE24"D Full-Length
    • TYPELighted Corner Case
    • WEIGHT LBS215
    • LIMITED WARRANTYLimited Lifetime
    • BACK TYPEPlaque Fabric
    • BASE COLORBlack
    • NUMBER OF SHELVES2
    • SERIESProminence
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES77
    • TOTAL WIDTH INCHES28
    • TOTAL DEPTH INCHES28
    • KICKPLATEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!