discount codeFree shipping over 300

Applied at checkout

Prominence Lighted Corner Case, Plaque Back, Dark Bronze Frame, 28"L x 77"H x 28"D

Prominence Lighted Corner Case, Plaque Back, Dark Bronze Frame, 28"L x 77"H x 28"D

Item #: WBB1572558

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5,835.00 up to 38% OFF

Price: $3,608.00

Quantity

Popular item in this category

Prominence Corner Case, Plaque Back, Dark Bronze Frame, 28"L x 77"H x 28"D

Usually ships in 10 to 13 days

Not Yet Rated

$3,158.00

Customers Also Viewed

Prominence Lighted Corner Case, Plaque Back, Dark Bronze Frame, 28"L x 77"H x 28"D

WADDELL's Prominence Series display cases will show it off in high style The multi-faceted aluminum framing and chrome hexagon shaped corners link to form Prominence's distinctive contemporary design. Durable as well as attractive, premium features include tempered glass, built-in locks, adjustable full-length shelves and steel shelf pins placed in uprights. Floor cases are available with interior lighting for added emphasis and include two shelves. Counter case and wall case include one shelf. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.

Product Specifications

  • WIDTH INCHES28
  • DEPTH INCHES28
  • HEIGHT INCHES77
  • COLOR FINISHDark Bronze
  • BRANDWaddell
  • FRAME COLORDark Bronze
  • MANUFACTURERS PART NUMBER439PB-BZ-CH
  • SHELF QUANTITY2
  • SHELF TYPE24"D Full-Length
  • TYPELighted Corner Case
  • WEIGHT LBS215
  • LIMITED WARRANTYLimited Lifetime
  • BACK TYPEPlaque Fabric
  • BASE COLORBlack
  • NUMBER OF SHELVES2
  • SERIESProminence
  • TOTAL WIDTH INCHES28
  • TOTAL HEIGHT INCHES77
  • KICKPLATEYes
  • COLOR FAMILYBronze
  • TOTAL DEPTH INCHES28
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prominence Lighted Corner Case, Plaque Back, Dark Bronze Frame, 28"L x 77"H x 28"D

Prominence Lighted Corner Case, Plaque Back, Dark Bronze Frame, 28"L x 77"H x 28"D

Item #: WBB1572558

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top