Take 15% off your entire order!

Offer applied at checkout

Prominence Spotlight Floor Case, Plaque Back, Chrome Frame, Locking Black Base, 48"L x 72"H x 18"D

Prominence Spotlight Floor Case, Plaque Back, Chrome Frame, Locking Black Base, 48"L x 72"H x 18"D

Item #: WBB1572592

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4,938.00 up to 21% OFF

Price: $3,878.00

$646.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,878.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Prominence Spotlight Floor Case, Plaque Back, Chrome Frame, Locking Black Base, 48"L x 72"H x 18"D

WADDELL's Prominence Spotlight Series with raised base is designed to focus attention onto your display and show it off in high style The 24" black base features a locking access door for convenient interior storage. The multi-faceted aluminum framing and chrome hexagon shaped corners link to form Prominence's distinctive contemporary design. Durable as well as attractive, premium features include tempered glass, built-in locks, adjustable full-length shelves and steel shelf pins placed in uprights. Cases include two shelves and are available with interior lighting for added emphasis. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES18
  • HEIGHT INCHES72
  • COLOR FINISHChrome
  • BRANDWaddell
  • FRAME COLORChrome
  • MANUFACTURERS PART NUMBER450PB-CH-CH
  • SHELF QUANTITY2
  • SHELF TYPE15"D Full-Length
  • TYPEFloor Case
  • WEIGHT LBS228
  • LIMITED WARRANTYLimited Lifetime
  • BACK TYPEPlaque Fabric
  • BASE COLORBlack
  • NUMBER OF SHELVES2
  • SERIESProminence Spotlight
  • TOTAL WIDTH INCHES48
  • TOTAL HEIGHT INCHES72
  • KICKPLATENo
  • COLOR FAMILYGray
  • TOTAL DEPTH INCHES18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prominence Spotlight Floor Case, Plaque Back, Bronze Frame, Locking Black Base, 48"L x 72"H x 18"D

Item #: B1572591

Not Yet Rated

Usually ships in 10 to 13 days

$3,631.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prominence Spotlight Floor Case, Plaque Back, Chrome Frame, Locking Black Base, 48"L x 72"H x 18"D

Prominence Spotlight Floor Case, Plaque Back, Chrome Frame, Locking Black Base, 48"L x 72"H x 18"D

Item #: WBB1572592

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant