Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prominence Spotlight Lighted Floor Case, Plaque Back, Bronze Frame, Locking Base, 48"L x 72"H x 18"D

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Prominence Spotlight Lighted Floor Case, Plaque Back, Bronze Frame, Locking Base, 48"L x 72"H x 18"D

Item #: WBB1572580

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,252.00 Save up to 38%
Price: $ 3,248.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Prominence Spotlight Lighted Floor Case, Plaque Back, Bronze Frame, Locking Base, 48"L x 72"H x 18"D

WADDELL's Prominence Spotlight Series with raised base is designed to focus attention onto your display and show it off in high style The 24" black base features a locking access door for convenient interior storage. The multi-faceted aluminum framing and chrome hexagon shaped corners link to form Prominence's distinctive contemporary design. Durable as well as attractive, premium features include tempered glass, built-in locks, adjustable full-length shelves and steel shelf pins placed in uprights. Cases include two shelves and are available with interior lighting for added emphasis. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES18
    • HEIGHT INCHES72
    • COLOR FINISHDark Bronze
    • BRANDWaddell
    • FRAME COLORDark Bronze
    • MANUFACTURERS PART NUMBER449PB-BZ-CH
    • SHELF QUANTITY2
    • SHELF TYPE15"D Full-Length
    • TYPELighted Floor Case
    • WEIGHT LBS228
    • LIMITED WARRANTYLimited Lifetime
    • BACK TYPEPlaque Fabric
    • BASE COLORBlack
    • NUMBER OF SHELVES2
    • SERIESProminence Spotlight
    • COLOR FAMILYBronze
    • TOTAL HEIGHT INCHES72
    • TOTAL WIDTH INCHES48
    • TOTAL DEPTH INCHES18
    • KICKPLATENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!