discount codeFree shipping over 300

Applied at checkout

Prominence Spotlight Lighted Tower Case, Glass Back, Chrome Frame, Locking Base, 24"L x 72"H x 24"D

Prominence Spotlight Lighted Tower Case, Glass Back, Chrome Frame, Locking Base, 24"L x 72"H x 24"D

Item #: WBB1572642

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4,515.00 up to 38% OFF

Price: $2,793.00

Quantity

Popular item in this category

Customers Also Viewed

Prominence Spotlight Lighted Tower Case, Glass Back, Chrome Frame, Locking Base, 24"L x 72"H x 24"D

WADDELL's Prominence Spotlight Series with raised base is designed to focus attention onto your display and show it off in high style The 24" black base features a locking access door for convenient interior storage. The multi-faceted aluminum framing and chrome hexagon shaped corners link to form Prominence's distinctive contemporary design. Durable as well as attractive, premium features include tempered glass, built-in locks, adjustable full-length shelves and steel shelf pins placed in uprights. Cases include two shelves and are available with interior lighting for added emphasis. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES24
  • HEIGHT INCHES72
  • COLOR FINISHChrome
  • BRANDWaddell
  • FRAME COLORChrome
  • MANUFACTURERS PART NUMBER447CB-CH-CH
  • SHELF QUANTITY2
  • SHELF TYPE21"D Full-Length
  • TYPELighted Tower Case
  • WEIGHT LBS185
  • LIMITED WARRANTYLimited Lifetime
  • BACK TYPEClear Glass
  • BASE COLORBlack
  • NUMBER OF SHELVES2
  • SERIESProminence Spotlight
  • TOTAL WIDTH INCHES24
  • TOTAL HEIGHT INCHES72
  • KICKPLATENo
  • COLOR FAMILYGray
  • TOTAL DEPTH INCHES24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prominence Spotlight Lighted Tower Case, Glass Back, Chrome Frame, Locking Base, 24"L x 72"H x 24"D

Prominence Spotlight Lighted Tower Case, Glass Back, Chrome Frame, Locking Base, 24"L x 72"H x 24"D

Item #: WBB1572642

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top